ORN 2900 VULTURE BALLISTIC TROUSER BOTTLE 46R


ORN 2900 VULTURE BALLISTIC TROUSER BOTTLE

References
orn:2900.BG.R.46
rubix:354A6256
ean:5055748755694
brand logo
brand logo
Technical specifications
Colourgreen
Size46r
Main materialcotton/polyester
See all Specifications

Product details : ORN 2900 VULTURE BALLISTIC TROUSER BOTTLE 46R


Our Level 2 cut resistant ballistic panels make these trousers some of the best on the market, and are a must-have if you work in an environment where leg injuries are possible.

Strengths

• Multi-functional, hard-wearing trousers
• Slight elastication at sides of waistband - very comfortable to wear
• Multiple pockets with extra strong lining including 2 front & 2 rear pockets
• Combat style leg pockets
• Heavy duty, non-scratch fixing stud on waistband
• Triple stitched on all main seams for ultimate strength
• Nylon panel on outer leg for puncture & cut resistance
• Puncture resistance Level 4 (EN 388:2016)
• Cut resistance Level B (EN 388:2016)
• Tear strength Level 4 (EN 388:2016)
• High quality brass YKK zip with lifetime guarantee
• 3 leg lengths: Short (29"), Regular (32"), Tall (35")

Technical specifications


Attributes
Colourgreen
Size46r
Main materialcotton/polyester
Grammage245 g/m²
Material65% polyester 35% cotton
Show UNSPSC/ECL@SS
£ 27.52 excl. VAT
/ Each
£ 33.02 incl. VAT
  • Usually arrives within 14 working days