ORN 3200 ALBATROSS FLEECE BOTTLE S
ORN 3200 ALBATROSS CLASSIC PREMIUM FLEECE BOTTLE
See technical informationReferences
Orn:3200-BG-S
Rubix:2585799
Manufacturer :3200-BG-S
EAN:5055748723259

Product details : ORN 3200 ALBATROSS FLEECE BOTTLE S
Fit: Classic Fit
Soft, comfortable medium weight fleece jacket
Luxurious microfleece
Soft Cuff design for more wearer comfort
Two external pockets with zip closures
Two internal pockets
Elasticated hem with side adjusters
Twin needle stitched seams for durability
Classic and comfortable medium weight fleece jacket
Size: XS to 5XL
Matching ladies fleece also available
Fabric: 100% Polyester
Weight: 300gsm
Brand: Orn Clothing
Style: Albatross Fleece
Style code: 3200
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 300 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 16.30 excl. VAT
/ Each
£ 19.56 incl. VAT
- Usually arrives within 14 working days
