ORN 4200 TERN SOFTSHELL KELLY GREEN 3XL


ORN 4200 TERN SOFTSHELL BOTTLE

References
orn:4200.KE.3XL
rubix:354A6392
ean:5055748729350
brand logo
brand logo
Technical specifications
ColourGreen
Size3XL
Main materialPolyester
See all Specifications

Product details : ORN 4200 TERN SOFTSHELL KELLY GREEN 3XL


Our 3-layer softshell keeps you warm and dry.

Strengths

• The jacket for all seasons.
• High performance technical fabric
• Top specification water resistant and breathable.
• Very smart corporate appearance
• Very comfortable to wear
• Adjustable cuff design - causes no wearer discomfort
• Three external pockets with zip closures
• Internal mobile phone and twin pen pocket
• Elasticated hem with side adjusters
• Twin needle stitched seams for durability

Technical specifications


Attributes
ColourGreen
Size3XL
Main materialPolyester
Material92% polyester 8% elastane
Grammage320 g/m²
Show UNSPSC/ECL@SS
£ 34.42 excl. VAT
/ Each
£ 41.30 incl. VAT
  • Usually arrives within 14 working days