ORN 4240 CRANE FUR-LINED SOFTSHELL BLACK S

ORN 4240 CRANE FUR-LINED SOFTSHELL BLACK

See technical information

References

Orn:4240.BK.S
Rubix:354A6428
EAN:5055748769899
brand logo

Technical specifications

Colourblack
Sizes
Main materialpolyester
See all Specifications

Product details : ORN 4240 CRANE FUR-LINED SOFTSHELL BLACK S


Our 3-layer softshell is complimented by faux-fur to enhance comfort and warmth. With a contrast stitching, it has a modern design and is ideal for those chilly days.

Strengths

• The jacket for all seasons
• High performance technical fabric
• Top specification water resistant and breathable
• Very smart corporate appearance
• Very comfortable to wear
• Adjustable cuff design - causes no wearer discomfort
• Three external pockets with zip closures
• Internal mobile phone and twin pen pocket
• Elasticated hem with side adjusters
• Twin needle stitched seams for durability

Technical specifications


Attributes
Colourblack
Sizes
Main materialpolyester
Secondary colourno secondary color
Materialouter: 92% polyester 8% elastane, inner: faux fur: 100% polyester, laminate 3 layer
Grammage320 g/m²
£ 36.79 excl. VAT
/ Each
£ 44.15 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

Secondary colour