ORN 4240 CRANE FUR-LINED SOFTSHELL BLACK
Colour | navy |
---|---|
Size | xl |
Main material | polyester |
Colour | navy |
---|---|
Size | xl |
Main material | polyester |
Material | outer: 92% polyester 8% elastane, inner: faux fur: 100% polyester, laminate 3 layer |
Grammage | 320 g/m² |
Usually arrives within 14 working days