ORN 4300 FULMAR BOMBER JACKET BLACK 5XL


ORN 4300 FULMAR BOMBER JACKET BOTTLE

References
orn:4300.BK.5XL
rubix:354A6599
ean:5055748729664
brand logo
brand logo
Technical specifications
Colourblack
Size5xl
Main materialpolyester
See all Specifications

Product details : ORN 4300 FULMAR BOMBER JACKET BLACK 5XL


Our stylish, breathable and water-resistant jacket is ideal for schools, colleges and businesses looking for a jacket that comes in various colours.

Strengths

• Waterproof Coated Fabric
• Fleece Lined Collar
• Warm lined insulated sleeves
• Hi-vis trim to collar
• Concealed hood with adjuster
• Stormflap with hook and loop fastening
• Adjustable cuffs
• 2 lower zipped pockets
• Inner patch security pocket
• Concealed zip entrance in lining for embroidery access
• Anti-pill luxurious fleece lined body

Technical specifications


Attributes
Colourblack
Size5xl
Main materialpolyester
Material100% polyester
Grammage220 g/m²
Show UNSPSC/ECL@SS
£ 26.73 excl. VAT
/ Each
£ 32.08 incl. VAT
  • Usually arrives within 14 working days