References
Orn:4320.BK.L
Rubix:354A6624
EAN:5055748777573

Product details : ORN 4320 CURLEW PARKA BLACK L
Understated parka that brings practicality and function into the workplace. Rated for water resistance at 9,000mm, with a concealed hood with beak to keep the rain off your face, it’s the type of jacket you'll want in a storm.
Strengths
• Waterproof Coated Fabric
• Fleece Lined Collar
• Warm lined insulated sleeves
• Hi-vis trim to collar
• Concealed hood with adjuster
• Stormflap with hook and loop fastening
• Adjustable cuffs
• 2 lower zipped pockets
• Inner patch security pocket
• Concealed zip entrance in lining for embroidery access
• Anti-pill luxurious fleece lined body.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
| Grammage | 220 g/m² |
Show UNSPSC/ECL@SS
£ 28.90 excl. VAT
/ Each
£ 34.68 incl. VAT
- Usually arrives within 14 working days
