ORN 4620 LAPWING SOFTSHELL GILET GRAPHITE S


ORN 4620 LAPWING SOFTSHELL GILET BLACK

References
orn:4620.GT.S
rubix:354A6668
ean:5055748779454
brand logo
brand logo
Technical specifications
Colourgrey
Sizes
Main materialpolyester
See all Specifications

Product details : ORN 4620 LAPWING SOFTSHELL GILET GRAPHITE S


Our 2-layer gilet is ideal for indoor working or for using as a extra layer.

Strengths

• High performance technical fabric
• Water resistant
• Two external pockets with zip closure
• Main YKK zip with lifetime warranty
• Elasticated hem with side adjusters
• Twin needle stitched seams for durability

Technical specifications


Attributes
Colourgrey
Sizes
Main materialpolyester
Grammage280 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 24.78 excl. VAT
/ Each
£ 29.74 incl. VAT
  • Usually arrives within 14 working days