References
Orn:4700.BG.S
Rubix:222A4452
EAN:5055748743165

Product details : ORN 4700 EIDER BODYWARMER BOTTLE S
Perfect for manual labour roles, whether inside or outside. Multiple pockets which are large enough to carry PDAs, scanners, etc.
Strengths
• Windproof
• Mobile phone pocket on chest
• Elasticated hip detail with extended back panel
• Two lower pockets with hook and loop fastening flaps & hand warmers
• Deep elasticated armholes with weather protectors
• Full front zip with studded storm flap
• Access for decoration
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | s |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 250 g/m² |
| Material | 65% polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 25.81 excl. VAT
/ Each
£ 30.97 incl. VAT
- Usually arrives within 14 working days
