ORN 5450 THE ESSENTIAL S/S BLOUSE BLACK 16


ORN 5450 THE ESSENTIAL S/S BLOUSE BLACK

References
orn:5450.BK.16
rubix:354A6750
ean:5055748774664
brand logo
brand logo
Technical specifications
Colourblack
Size16
Main materialcotton/polyester
See all Specifications

Product details : ORN 5450 THE ESSENTIAL S/S BLOUSE BLACK 16


Polycotton short-sleeved blouse, ideal for the work environment. Fitted.

Strengths

• Soft collar with buttons up to the neck
• Hard wearing polycotton mix fabric
• Bust darts for a better shape
• Curved hem
• Great value blouse that’s perfect for everyday wear
• A must for the hospitality trade, retail and office environments

Technical specifications


Attributes
Colourblack
Size16
Main materialcotton/polyester
Grammage105 g/m²
Material65% polyester 35% cotton
Show UNSPSC/ECL@SS
£ 12.12 excl. VAT
/ Each
£ 14.54 incl. VAT
  • Usually arrives within 14 working days