ORN 5460 THE ESSENTIAL L/S BLOUSE BLACK 10


ORN 5460 THE ESSENTIAL L/S BLOUSE BLACK

References
orn:5460.BK.10
rubix:354A6773
ean:5055748777856
brand logo
brand logo
Technical specifications
Colourblack
Size10
Main materialcotton/polyester
See all Specifications

Product details : ORN 5460 THE ESSENTIAL L/S BLOUSE BLACK 10


Polycotton long-sleeved blouse, ideal for the work environment. Fitted.

Strengths

• Soft collar with buttons up to the neck
• Hard wearing cotton mix fabric
• Bust darts for a better shape
• Curved Hem
• Great value blouse that performs perfectly
• A must for the hospitality trade, retail and office environments

Technical specifications


Attributes
Colourblack
Size10
Main materialcotton/polyester
Grammage105 g/m²
Material65% polyester 35% cotton
Show UNSPSC/ECL@SS
£ 13.19 excl. VAT
/ Each
£ 15.83 incl. VAT
  • Usually arrives within 14 working days