ORN 5510 THE CLASSIC OXFORD L/S SHIRT WHITE 15.5


ORN 5510 THE CLASSIC OXFORD L/S SHIRT SKY

References
orn:5510.WH.15-5
rubix:203A7228
ean:5055748781884
brand logo
brand logo
Technical specifications
Colourwhite
Size15.5
Main materialcotton/polyester
See all Specifications

Product details : ORN 5510 THE CLASSIC OXFORD L/S SHIRT WHITE 15.5


Oxford long-sleeved shirt, ideal for the work environment. Classic style.

Strengths

• Cotton rich Oxford shirt
• Button down collar
• Regular fit
• Left chest pocket
• Smart and presentable
• Suitable for all workplaces where a professional appearance needs to be maintained

Technical specifications


Attributes
Colourwhite
Size15.5
Main materialcotton/polyester
Grammage130 g/m²
Material70% cotton 30% polyester
Show UNSPSC/ECL@SS
£ 17.03 excl. VAT
/ Each
£ 20.44 incl. VAT
  • Usually arrives within 14 working days