ORN 5800 THE ESSENTIAL S/S PILOT SHIRT WHITE 16


ORN 5800 THE ESSENTIAL S/S PILOT SHIRT WHITE

References
orn:5800.WH.16
rubix:354A6804
ean:5055748794310
brand logo
brand logo
Technical specifications
Colourwhite
Size16
Main materialcotton/polyester
See all Specifications

Product details : ORN 5800 THE ESSENTIAL S/S PILOT SHIRT WHITE 16


Pilot short-sleeved shirt, ideal for the work environment. Classic style.

Strengths

• Essential weight pilot shirt
• 2 chest pockets with button down flap
• In widespread use throughout the security industry
• Gives a professional appearance in environments such as shopping centres and high security reception areas
• High quality durable fabric
• Team it with one of our ties to complete the look
• Self-fabric epaulettes

Technical specifications


Attributes
Colourwhite
Size16
Main materialcotton/polyester
Grammage105 g/m²
Material65% polyester 35% cotton
Show UNSPSC/ECL@SS
£ 14.07 excl. VAT
/ Each
£ 16.88 incl. VAT
  • Usually arrives within 14 working days