ORN 5810 THE ESSENTIAL L/S PILOT SHIRT WHITE 14


ORN 5810 THE ESSENTIAL L/S PILOT SHIRT WHITE

References
orn:5810.WH.14
rubix:354A6816
ean:5055748794594
brand logo
brand logo
Technical specifications
Colourwhite
Size14
Main materialcotton/polyester
See all Specifications

Product details : ORN 5810 THE ESSENTIAL L/S PILOT SHIRT WHITE 14


Pilot long-sleeved shirt, ideal for the work environment. Classic style.

Strengths

• Essential weight pilot shirt
• Two chest pockets with button down flt
• In widespread use within the security industry
• Gives a professional appearance in environments such as shopping centres and high security reception areas
• High quality durable fabric
• Team it with our ties to complete the look
• Self-fabric epaulettes

Technical specifications


Attributes
Colourwhite
Size14
Main materialcotton/polyester
Grammage105 g/m²
Material65% polyester 35% cotton
Show UNSPSC/ECL@SS
£ 15.22 excl. VAT
/ Each
£ 18.26 incl. VAT
  • Usually arrives within 14 working days