ORN 5860 THE CLASSIC L/S PILOT BLOUSE WHITE 18


ORN 5860 THE CLASSIC L/S PILOT BLOUSE WHITE

References
orn:5860.WH.18
rubix:354A6847
ean:5055748794952
brand logo
brand logo
Technical specifications
Colourwhite
Size18
Main materialcotton/polyester
See all Specifications

Product details : ORN 5860 THE CLASSIC L/S PILOT BLOUSE WHITE 18


Pilot long-sleeved blouse, ideal for the work environment. Fitted.

Strengths

• Classic weight pilot blouse
• 2 chest pockets with button down flap
• Security blouse
• Perfect for work environments involving public contact
• Team it with our cravat to complete the look
• Self-fabric epaulettes

Technical specifications


Attributes
Colourwhite
Size18
Main materialcotton/polyester
Grammage115 g/m²
Material65% polyester 35% cotton
Show UNSPSC/ECL@SS
£ 15.22 excl. VAT
/ Each
£ 18.26 incl. VAT
  • Usually arrives within 14 working days