ORN 6700 HI-VIS CONDOR CARGO TROUSER ORANGE 40R


ORN 6700 HI-VIS CONDOR CARGO TROUSER ORANGE

References
orn:6700.OR.R.40
rubix:354A6858
ean:5055748757773
brand logo
brand logo
Technical specifications
Colourorange
Size40r
Main materialcotton/polyester
See all Specifications

Product details : ORN 6700 HI-VIS CONDOR CARGO TROUSER ORANGE 40R


Our Condor trousers in a hi-vis version.

Strengths

• Multi-functional, hard wearing trousers
• Internal kneepad pocket
• Slight elastication at sides of waistband – very comfortable to wear
• Multiple pockets with extra strong lining including 2 front & 2 rear pockets
• Combat style leg pockets, mobile phone pocket on thigh
• Heavy duty, non-scratch fixing stud on waistband
• Triple stitched on main seams for ultimate strength
• Conforms to: EN ISO 20471 - RIS-3279-TOM (Orange only) - Class 2
• Water-resistance treated finish to repel dirt and fluids

Technical specifications


Attributes
Colourorange
Size40r
Main materialcotton/polyester
Grammage280 g/m²
Material80% polyester 20% cotton
Show UNSPSC/ECL@SS
£ 24.78 excl. VAT
/ Each
£ 29.74 incl. VAT
  • Usually arrives within 14 working days