ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER ORANGE 28R
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER ORANGE
See technical informationReferences
Orn:6900.OR.R.28
Rubix:354A6925
EAN:5055748762289

Product details : ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER ORANGE 28R
Our Level 2 cut resistant ballistic panels make these trousers some of the best on the market, and are a must have if you work with in an environment where leg injuries are possible.
Strengths
• Multi-functional, hard wearing trouser
• Slight elastication at sides of waistband - very comfortable to wear
• Multiple pockets with extra strong lining including 2 front & 2 rear pockets
• Conforms to: EN ISO 20471 - RIS-3279-TOM (Orange only) - Class 2
• Puncture resistance Level 4 (EN 388:2016)
• Cut Level B (EN 388:2016)
• Combat style leg pockets, mobile phone pocket on thigh
• Heavy duty, non-scratch fixing stud on waistband
• Triple stitched on main seams for ultimate strength
• Twin hi-vis bands on lower legs, hi-vis stripe and reflective piping on pockets
• Water-resistance treated finish to repel dirt and fluids
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 28 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 280 g/m² |
| Material | 80% polyester 20% cotton |
Show UNSPSC/ECL@SS
£ 38.26 excl. VAT
/ Each
£ 45.91 incl. VAT
- Usually arrives within 14 working days
Colour
Size
28
