ORN 8200 TONIA V-NECK TUNIC BOTTLE WHITE 22


ORN 8200 TONIA V-NECK TUNIC BOTTLE WHITE

References
orn:8200.BGWH.22
rubix:354A6996
ean:5055748787077
brand logo
brand logo
Technical specifications
Colourgreen
Size22
Main materialcotton/polyester
See all Specifications

Product details : ORN 8200 TONIA V-NECK TUNIC BOTTLE WHITE 22


Our Tonia tunic is perfect for beauty and healthcare roles.

Strengths

• V-Neck tunic
• Contrast trim on neck
• Double action back for ultimate comfort
• Concealed zip fastening
• Back vents for ease of movement
• A fashionable, long line tunic suitable for healthcare professionals including nurses, carers, dentists and vets
• Flattering, semi-fit shaping and contrast trim for a crisp look
• One chest pocket and two front hip pockets with contrasting trim
• Made from hard wearing, easy care fabric

Technical specifications


Attributes
Colourgreen
Size22
Main materialcotton/polyester
Grammage195 g/m²
Secondary colourwhite
Material65% polyester 35% cotton
Show UNSPSC/ECL@SS
£ 17.17 excl. VAT
/ Each
£ 20.60 incl. VAT
  • Usually arrives within 14 working days