ORN 8200 TONIA V-NECK TUNIC EAU DE NIL WHITE 8
ORN 8200 TONIA V-NECK TUNIC BOTTLE WHITE
See technical informationReferences
Orn:8200.EAWH.8
Rubix:354A7015
EAN:5055748787145

Product details : ORN 8200 TONIA V-NECK TUNIC EAU DE NIL WHITE 8
Our Tonia tunic is perfect for beauty and healthcare roles.
Strengths
• V-Neck tunic
• Contrast trim on neck
• Double action back for ultimate comfort
• Concealed zip fastening
• Back vents for ease of movement
• A fashionable, long line tunic suitable for healthcare professionals including nurses, carers, dentists and vets
• Flattering, semi-fit shaping and contrast trim for a crisp look
• One chest pocket and two front hip pockets with contrasting trim
• Made from hard wearing, easy care fabric
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 8 |
| Main material | cotton/polyester |
| Secondary colour | white |
| Material | 65% polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 17.33 excl. VAT
/ Each
£ 20.80 incl. VAT
- Usually arrives within 14 working days
Colour
Size
8
