ORN 8500 DARWIN MALE TUNIC BOTTLE WHITE S
ORN 8500 DARWIN MALE TUNIC BOTTLE WHITE
See technical informationReferences
Orn:8500.BGWH.S
Rubix:354A7163
EAN:5055748788838

Product details : ORN 8500 DARWIN MALE TUNIC BOTTLE WHITE S
Our male tunic is suitable for many environments.
Strengths
• Male tunic
• Contrast trim on the collar
• Double action back for comfort
• Concealed zip to prevent possibility of scratching
• Side vents for ease of movement
• Two front hip pockets with contrasting trim
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | s |
| Main material | cotton/polyester |
| Secondary colour | white |
| Material | 65% polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 17.33 excl. VAT
/ Each
£ 20.80 incl. VAT
- Usually arrives within 14 working days
