ORN 8500 DARWIN MALE TUNIC HOSPITAL BLUE WHITE L
ORN 8500 DARWIN MALE TUNIC BOTTLE WHITE
See technical informationReferences
Orn:8500.HOWH.L
Rubix:354A7179
EAN:5055748788975

Product details : ORN 8500 DARWIN MALE TUNIC HOSPITAL BLUE WHITE L
Our male tunic is suitable for many environments.
Strengths
• Male tunic
• Contrast trim on the collar
• Double action back for comfort
• Concealed zip to prevent possibility of scratching
• Side vents for ease of movement
• Two front hip pockets with contrasting trim
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | l |
| Main material | cotton/polyester |
| Secondary colour | white |
| Material | 65% polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 17.33 excl. VAT
/ Each
£ 20.80 incl. VAT
- Usually arrives within 14 working days
