ORN 8600 FLORENCE CLASSIC TUNIC BOTTLE WHITE
Colour | blue |
---|---|
Size | 6 |
Main material | cotton/polyester |
Colour | blue |
---|---|
Size | 6 |
Main material | cotton/polyester |
Grammage | 195 g/m² |
Secondary colour | white |
Material | 65% polyester 35% cotton |
Usually arrives within 14 working days