ORN 8800 SCRUB TOP HOSPITAL BLUE XL


ORN 8800 SCRUB TOP BOTTLE

References
orn:8800.HO.XL
rubix:354A7489
ean:5055748797007
brand logo
brand logo
Technical specifications
ColourBlue
SizeXL
Main materialCotton/Polyester
See all Specifications

Product details : ORN 8800 SCRUB TOP HOSPITAL BLUE XL


The top choice for doctors, nurses, vets, and dentists.

Strengths

• Easy to work in
• Comfortable to wear
• Unisex
• V-neck design
• One breast pocket
• Two hip pockets
• The top choice for doctors, nurses, vets and dentists

Technical specifications


Attributes
ColourBlue
SizeXL
Main materialCotton/Polyester
Grammage145 g/m²
Material65% polyester 35% cotton
Show UNSPSC/ECL@SS
£ 9.47 excl. VAT
/ Each
£ 11.36 incl. VAT
  • Usually arrives within 14 working days