Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
ORN 8900 SCRUB TROUSERS GREY XS
ORN 8900 SCRUB TROUSERS GREY XS
ORN 8900 SCRUB TROUSERS BOTTLE
References
orn:
8900.GR.R.XS
rubix:
354A7539
ean:
5055748797731
Technical specifications
Colour
grey
Size
xs
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 8900 SCRUB TROUSERS GREY XS
The top choice for doctors, nurses, vets, and dentists.
Strengths
• Easy to work in • Comfortable to wear • Full elasticated waist complete with drawstring ties • Single right front patch pocket
Technical specifications
Attributes
Colour
grey
Size
xs
Main material
cotton/polyester
Grammage
145
g/m²
Material
65% polyester 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
Usually arrives within 14 working days
Select variants (112)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ600L PRO ACTION TROUSERS BLACK 40"" T"
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS IRON/BLACK 36"" S"
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS ROYAL 42.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 31.5T
HELLYHAN 77381_990-D108 BARCODE CNCT PANT BLACK W41
"REGATTA TRJ500S PRO CARGO TROUSERS BLACK 42"" S"
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 50.5R
MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS BLACK 14S
MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 52.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS DNAVY/ROYAL 32.5R
HELLYHAN 79331_990-5XL ESSENTIAL SWEATPANT BLACK 5XL
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS ROYAL 33.5T
REGATTA TRJ395 R 0 JEOPARDIZE JOGGERS SEAL GREY S
HELLYHAN 77563_990-C154 MAGNI EVO CONS PANT BLACK W39
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS BLACK 44.5T