Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
ORN 8900 SCRUB TROUSERS JADE 3XL
ORN 8900 SCRUB TROUSERS JADE 3XL
ORN 8900 SCRUB TROUSERS BOTTLE
References
orn:
8900.JD.R.3XL
rubix:
354A7548
ean:
5055748798165
Technical specifications
Colour
green
Size
3xl
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 8900 SCRUB TROUSERS JADE 3XL
The top choice for doctors, nurses, vets, and dentists.
Strengths
• Easy to work in • Comfortable to wear • Full elasticated waist complete with drawstring ties • Single right front patch pocket
Technical specifications
Attributes
Colour
green
Size
3xl
Main material
cotton/polyester
Grammage
145
g/m²
Material
65% polyester 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
Usually arrives within 14 working days
Select variants (112)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ330L ACTION TROUSERS NAVY 46"" T"
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS ROYAL 33.5R
MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 46.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 31.5S
HELLYHAN 77574_990-D100 KENSINGTON PANT BLACK W38
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 28R
MASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 34.5R
MASCOT 12479 ERLANGEN TROUSERS W/K PCTS DNAVY 40.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 30.5R
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 30.5R
PORTWEST CD886BK - BLACK WX2 STRETCH SUSTAINABLE WORK TROUSERS S32
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 38.5R
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS DNAVY 27R
"REGATTA TRJ500L PRO CARGO TROUSERS NAVY 34"" T"
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK RED 52T