Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
ORN 8900 SCRUB TROUSERS JADE S
ORN 8900 SCRUB TROUSERS JADE S
ORN 8900 SCRUB TROUSERS BOTTLE
References
orn:
8900.JD.R.S
rubix:
354A7551
ean:
5055748798196
Technical specifications
Colour
green
Size
s
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 8900 SCRUB TROUSERS JADE S
The top choice for doctors, nurses, vets, and dentists.
Strengths
• Easy to work in • Comfortable to wear • Full elasticated waist complete with drawstring ties • Single right front patch pocket
Technical specifications
Attributes
Colour
green
Size
s
Main material
cotton/polyester
Grammage
145
g/m²
Material
65% polyester 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
Usually arrives within 14 working days
Select variants (112)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ330L ACTION TROUSERS NAVY 40"" T"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 28.5S
MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 29.5T
MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 36.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 27R
MASCOT 08131 RONDA TROUSERS W/H PCTS KHAKI 34.5T
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 28R
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER NAVY 24R
PORTWEST CD883BK - BLACK WX2 STRETCH HOLSTER SUSTAINABLE TROUSERS S48
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 34.5R
MASCOT 13579 BERKELEY TROUSERS W/T PCTS BLACK 40.5T
MASCOT 17179 ADVANCED TROUSERS W/K PCTS MOSS GREEN 33.5T
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS DNAVY 36.5S
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DNAVY 38.5R
MASCOT 07279 RHODOS TROUSERS W/T PCTS DANTH 46.5R