ORN 8900 SCRUB TROUSERS JADE L 8900-JD-UH-L

ORN 8900 SCRUB TROUSERS BOTTLE

See technical information

References

Orn:8900.JD.UH.L
Rubix:354A7678
EAN:5055748798240
brand logo

Technical specifications

Colourgreen
Sizel
Main materialcotton/polyester
See all Specifications

Product details : ORN 8900 SCRUB TROUSERS JADE L 8900-JD-UH-L


The top choice for doctors, nurses, vets, and dentists.

Strengths

• Easy to work in
• Comfortable to wear
• Full elasticated waist complete with drawstring ties
• Single right front patch pocket

Technical specifications


Attributes
Colourgreen
Sizel
Main materialcotton/polyester
Secondary colourno secondary color
Grammage145 g/m²
Material65% polyester 35% cotton
£ 9.64 excl. VAT
/ Each
£ 11.57 incl. VAT
  • Usually arrives within 14 working days

Colour

Size