Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
ORN 8900 SCRUB TROUSERS ROYAL 2XL 8900-RY-UH-2XL
ORN 8900 SCRUB TROUSERS ROYAL 2XL 8900-RY-UH-2XL
ORN 8900 SCRUB TROUSERS BOTTLE
References
orn:
8900.RY.UH.2XL
rubix:
354A7695
ean:
5055748792910
Technical specifications
Colour
blue
Size
2xl
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 8900 SCRUB TROUSERS ROYAL 2XL 8900-RY-UH-2XL
The top choice for doctors, nurses, vets, and dentists.
Strengths
• Easy to work in • Comfortable to wear • Full elasticated waist complete with drawstring ties • Single right front patch pocket
Technical specifications
Attributes
Colour
blue
Size
2xl
Main material
cotton/polyester
Grammage
145
g/m²
Material
65% polyester 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
Usually arrives within 14 working days
Select variants (112)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ330S ACTION TROUSERS DARK GREY 32"" S"
MASCOT 12479 ERLANGEN TROUSERS W/K PCTS DNAVY 46.5R
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER BLACK 14T
HELLYHAN 77460_990-C60 OXFORD PANT BLACK W44
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS FOREST GREEN 12R
MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 32.5R
PORTWEST CD886BK - BLACK WX2 STRETCH SUSTAINABLE WORK TROUSERS S48
MASCOT 12355 BILOXI TROUSERS W/K PCTS BLACK 50.5R
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DANTH 27T
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS BLACK 30.5R
ORN SP2500 SPECIALLY MADE BALLISTIC CARGO TROUSER NAVY 34IN SHORT
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS GREEN 12R
MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 16R
MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 38.5S
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 34T