Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
ORN 8900 SCRUB TROUSERS SKY S
ORN 8900 SCRUB TROUSERS SKY S
ORN 8900 SCRUB TROUSERS BOTTLE
References
orn:
8900.SK.R.S
rubix:
354A7579
ean:
5055748786407
Technical specifications
Colour
blue
Size
s
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 8900 SCRUB TROUSERS SKY S
The top choice for doctors, nurses, vets, and dentists.
Strengths
• Easy to work in • Comfortable to wear • Full elasticated waist complete with drawstring ties • Single right front patch pocket
Technical specifications
Attributes
Colour
blue
Size
s
Main material
cotton/polyester
Grammage
145
g/m²
Material
65% polyester 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
Usually arrives within 14 working days
Select variants (112)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 42.5R
MASCOT 06231 ALMADA TROUSERS W/H PCTS BLACK 44.5R
ORN 2160 LADIES HARRIER STRETCH TROUSER BLACK 22S
ORN 2160 LADIES HARRIER STRETCH TROUSER NAVY 20T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS WHITE/DANTH 42.5T
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK GRAPHITE 34T
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 32T
MASCOT 00979 TORINO TROUSERS W/K PCTS NAVY/ROYAL 34.5R
MASCOT 08679 TOTANA TROUSERS W/T PCTS BLACK 46.5R
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK RED 30R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 48T
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 28.5T
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 50S
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS BLACK 52.5R
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK GRAPHITE 36S