ORN CLOTHING 1100R EARTHPRO POLO SHIRT GRAPHITE
Colour | grey |
---|---|
Size | 2xl |
Main material | polyester |
Colour | grey |
---|---|
Size | 2xl |
Main material | polyester |
Long sleeves | no |
Grammage | 220 g/m² |
Gender | men |
Material | 65% grs recycled polyester / 35% cotton |
Delivery usually within ( 3 ) days