ORN 1100R OSPREY EARTHPRO GRS POLOSHIRT GRAPHITE 5XL
ORN CLOTHING 1100R EARTHPRO POLO SHIRT GRAPHITE
See technical informationReferences
Orn:1100R-GRPH-5XL
Rubix:239A5966
EAN:5055748734644

Product details : ORN 1100R OSPREY EARTHPRO GRS POLOSHIRT GRAPHITE 5XL
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 5xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 65% grs recycled polyester / 35% cotton |
Show UNSPSC/ECL@SS
£ 11.00 excl. VAT
/ Each
£ 13.20 incl. VAT
- Delivery usually within ( 3 ) days
