ORN 3000R BATELEUR EARTHPRO GRS FLEECE BLACK S


ORN CLOTHING 3000R EARTHPRO BATELEUR FLEECE BLACK

References
orn:3000R-BLK-S
rubix:239A5991
ean:5055748746241
brand logo
brand logo
Technical specifications
Colourblack
Sizes
Main materialpolyester
See all Specifications

Product details : ORN 3000R BATELEUR EARTHPRO GRS FLEECE BLACK S


• The ultimate fleece jacket made from recycled polyester material • Fleece body with softshell panels and dark reflective trim for enhanced visibility and safety • Lined for increased comfort using recycled material • Three external pockets including a concealed zipped chest pocket • Modern contrast detailing on zip and zip pulls • High quality zips made from recycled material • Elastic bound cuff for superior wearer comfort • Twin needle stitched for durability 

Technical specifications


Attributes
Colourblack
Sizes
Main materialpolyester
Grammage350 g/m²
Gendermen
Materialgrs recycled polyester
Show UNSPSC/ECL@SS
£ 22.00 excl. VAT
/ Each
£ 26.40 incl. VAT
  • Delivery usually within ( 3 ) days