ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY ROYAL 28T


ORN SILVERSWIFT COMBAT TROUSERS NAVY/ROYAL

References
orn:2580-NAV/ROY-28T
rubix:246A7997
ean:5055748737973
brand logo
brand logo
Technical specifications
Colournavy
Size28t
Main materialpolyester
See all Specifications

Product details : ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY ROYAL 28T


• A Multi-functional hard wearing trouser • Contrasting two tone pockets • Stylish reflective trim on the back of the leg for added visibility • Slightly elasticated waistband for comfort • Triple stitching on all main seams • Multiple pockets with extra strong lining • Two front, two rear, combat leg and mobile phone pocket on thigh • Heavy duty non-scratch fixing stud on waistband • Strong Brass YKK Zip • Other Silverswift contrasting garments available: Fleece, Poloshirt, Sweatshirt, Hoodie and Softshell • Leg Length: Short (29") Regular (32") Tall (35")

Technical specifications


Attributes
Colournavy
Size28t
Main materialpolyester
Grammage245 g/m²
Material65% polyester / 35% cotton
Secondary colourother
Show UNSPSC/ECL@SS
£ 21.09 excl. VAT
/ Each
£ 25.31 incl. VAT
  • Usually arrives within 14 working days