ORN 1005R WAXBILL EARTHPRO GRS T-SHIRT BLACK 5XL
ORN T-shirt 1005R Black
See technical informationSee documentsReferences
Orn:1005R-BLK-5XL
Rubix:239A5921
EAN:5055748730806



Documents
Product details : ORN 1005R WAXBILL EARTHPRO GRS T-SHIRT BLACK 5XL
• Top quality, hard-wearing t-shirt made using recycled polyester material
• Polycotton fabric - washes and wears like a poloshirt
• Keeps its shape and colour far better than a traditional 100% Cotton t-shirt
• Padded neckline for comfort
• Half moon yoke at neck for increased strength
• Triple stitched on all main seams for ultimate strength
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 5xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Grammage | 200 g/m² |
| Gender | unisex |
| Material | 65% grs recycled polyester / 35% cotton |
Show UNSPSC/ECL@SS
£ 9.29 excl. VAT
/ Each
£ 11.15 incl. VAT
- In stock: Next day delivery
