MATO OS7521A 9.5MM ID X 320MM LONG OIL SAFETY SPOUT EXTENSION
OS7521B 21.5MM ID X 295MM LONG OIL SAFETY SPOUT EXTENSION
See technical informationReferences
Mato:OS7521A
Rubix:404A9980
Manufacturer :OS7521A

Product details : MATO OS7521A 9.5MM ID X 320MM LONG OIL SAFETY SPOUT EXTENSION
Robust, Safe, colour coded oil storage and delivery ecosytem, allowing for greater consumption control.
Applications
Provides , safe, clean, and acurate lubrication fluid handling
Technical specifications
Attributes
| Type | long oil safety spout extension |
|---|---|
| Hose length | 320 mm |
Show UNSPSC/ECL@SS
£ 15.22 excl. VAT
/ Each
£ 18.26 incl. VAT
- Usually arrives within 14 working days
