SKF STUMPY LID-TAN LAOS09705


LAOS

References
skf:LAOS 09705
rubix:121A4920
ean:7316572682074
brand logo
brand logo
Technical specifications
Length322 mm
Width147 mm
See all Specifications

Product details : SKF STUMPY LID-TAN LAOS09705


The LAOS range consists of containers and dispenser lids (three of which have a spout). Thanks to their standardized dimensions, all Oil Safe lids are interchangeable and the user can cover practically his entire need for oil containers. Each lid is available in ten colors, so that usually a seamless integration into the company's own color coding is possible.

Technical specifications


Attributes
Length322 mm
Width147 mm
For modelLAOS
Height210 mm
ColourOther
Show UNSPSC/ECL@SS
£ 92.47 excl. VAT
/ Each
£ 110.96 incl. VAT
  • Usually arrives within 14 working days