SANDVIK CXS-06TH125MM-6215R 1025 5726664
Outl CoroTurn® XS solid carbide for threading on a lathe
See technical informationReferences
Sandvik Coromant:CXS-06TH125MM-6215R 1025
Rubix:286A9634
Manufacturer :5726664
EAN:12239146




Technical specifications
| Machining material | steel (p), stainless steel (m), cast iron (n) and heat-resistant alloys (s) |
|---|---|
| Tool holder | coroturn® xs monoblok hardmetaal draadsnijder (vhm) |
| Radius | 0.15 ° |
Product details : SANDVIK CXS-06TH125MM-6215R 1025 5726664
Outl CoroTurn® XS solid carbide for threading on a lathe
Technical specifications
Attributes
| Machining material | steel (p), stainless steel (m), cast iron (n) and heat-resistant alloys (s) |
|---|---|
| Tool holder | coroturn® xs monoblok hardmetaal draadsnijder (vhm) |
| Radius | 0.15 ° |
| Edge length | 37.3 mm |
| Nuance/shade | 1025 |
| Cutting angle | 60 ° |
Show UNSPSC/ECL@SS
£ 52.17 excl. VAT
/ Each
£ 62.60 incl. VAT
- Usually arrives within 14 working days