References
Bunker:33182
Rubix:382A1024
Manufacturer :33182
EAN:5059482021237
Product details : BUNKER 33182 HARD WOOD TOP 54
The BUNKER® modular hardwood worktop is ideally suited for pairing with our two-floor cabinets, totalling 1,360mm in width. Offering both style and functionality, our hardwood worktops provide an ideal surface for a multitude of tasks.
The worktop comes supplied with all the required fittings for simple installation.
Important Information: Bunker Hardwood Worktops and Shelves
Bunker worktops and shelves are made from hardwood and are sealed with a clear lacquer. Wood is a natural material, and no two tops will be identical in appearance.
There will be a natural variation in colour, grain and will not be an exact match to any representation in brochures or on websites.
Wooden tops are not suitable for use in damp environments and require maintenance to retain and preserve their appearance.
Technical specifications
Attributes
| Edge length | 1360 mm |
|---|
Show UNSPSC/ECL@SS
£ 175.00 excl. VAT
/ Each
£ 210.00 incl. VAT
- Delivery usually within ( 7 ) days


