SANDVIK CXS-06TH200TR-6220R1025 SWISS TOOL INSERT 5726645
Outl CoroTurn® XS solid carbide for threading on a lathe
See technical informationReferences
Sandvik Coromant:CXS-06TH200TR-6220R 1025
Rubix:318A3385
Manufacturer :5726645



Product details : SANDVIK CXS-06TH200TR-6220R1025 SWISS TOOL INSERT 5726645
Outl CoroTurn® XS solid carbide for threading on a lathe
Technical specifications
Attributes
| Radius | 0.6 ° |
|---|---|
| Edge length | 3 mm |
| Nuance/shade | r |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 54.82 excl. VAT
/ Each
£ 65.78 incl. VAT
- Usually arrives within 14 working days
