SANDVIK CXS-04TH320UN-4015R 1025 5726544
Outl CoroTurn® XS solid carbide for threading on a lathe
See technical informationReferences
Sandvik Coromant:CXS-04TH320UN-4015R 1025
Rubix:286A9514
Manufacturer :5726544




Technical specifications
| Machining material | steel; stainless steel; cast iron; non-ferrous metals; superalloys & titanium; hard material |
|---|---|
| Tool holder | coroturn® xs staafgereedschap (draadsnijden) met collet-geklemde adaptor |
| Radius | 2.95 ° |
Product details : SANDVIK CXS-04TH320UN-4015R 1025 5726544
Outl CoroTurn® XS solid carbide for threading on a lathe
Technical specifications
Attributes
| Machining material | steel; stainless steel; cast iron; non-ferrous metals; superalloys & titanium; hard material |
|---|---|
| Tool holder | coroturn® xs staafgereedschap (draadsnijden) met collet-geklemde adaptor |
| Radius | 2.95 ° |
| Edge length | 15 mm |
| Nuance/shade | rechts (r) |
| Cutting angle | 17.4 ° |
| Packaging | 1 stuk |
Show UNSPSC/ECL@SS
£ 60.04 excl. VAT
/ Each
£ 72.05 incl. VAT
- Usually arrives within 14 working days