FESTO 538828 VACUUM GENERATOR


Pneumatic vacuum pump Festo

References
festo:OVEM-05-H-B-QO-ON-N-2P
rubix:391A4882
manufacturer :538828
ean:4052568176570

Product details : FESTO 538828 VACUUM GENERATOR


Vacuum generator OVEM-05-H-B-QO-ON-N-2P Supply/vacuum port with QS fittings, exhaust port with open silencer. Nominal size, Laval nozzle=0,45 mm, Grid dimension=20 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)

Technical specifications


Attributes
Logistic Weight647,5 g
Show UNSPSC/ECL@SS
£ 608.70 excl. VAT
/ Each
£ 730.44 incl. VAT
  • Usually arrives within 14 working days