PIAB VACUUM GENERATOR 0122896


Vacuum Ejector

References
piab:0122896
rubix:119A5039

Product details : PIAB VACUUM GENERATOR 0122896


piINLINE® are small light-weight inline ejectors that use the patented COAX® technology inside. They can be mounted directly on a hose close to the suction cup (or point of suction). Piab's piINLINE® ejector program offers much better performance with at least 40-50% lower energy consumption compared to competing inline single-stage ejectors in corresponding sizes. Inline vacuum generators are especially common in electronic/semiconductor pick-and-place applications, dedicated packaging equipment, injection-moulding automation and unloading/loading metal forming machines (bending, punching and laser-cutting).

Strengths

•Patented COAX® cartridge technology
High vacuum flow capacity in relation to energy consumption
Low weight inline design with push-in fittings for vacuum and compressed air
Quick and easy installation directly on the hose
Si cartridge for extra vacuum flow
Pi cartridge for high performance at low feed pressures
Xi cartridge when high flow and deep vacuum is needed
Superior vacuum performance even at low or fluctuating feed pressures
Dirt tolerant and durable design
Easy to retrofit existing energy wasting inline vacuum ejectors thanks to generic “plug-and-play” design
Easy and simple installation with push in connections - low installation cost
Installs directly on the hose near the suction point
Eliminates flow losses and enhances the vacuum performance

Applications

Injection-Molding Automation;Unloading/Loading Metal Forming Machines

Technical specifications


Attributes
Threading diameter8 mm
Show UNSPSC/ECL@SS
£ 46.13 excl. VAT
/ Each
£ 55.36 incl. VAT
  • Usually arrives within 14 working days