MASCOT 10519 AKRON BOILERSUIT W/K PCTS D'NAVY XS
Overall Akron dark navy - Breman
See technical informationReferences
Mascot:10519-442-010 XS
Rubix:221A9788
Manufacturer :10519-442-010 XS
EAN:5707209836069

Product details : MASCOT 10519 AKRON BOILERSUIT W/K PCTS D'NAVY XS
Triple-stitched seams on the sleeves, shoulders, legs and crotch. Ergonomically shaped legs. Closure with zipper and wind catcher and press buttons. High collar. Chest pockets with flap with concealed press buttons. D ring. Front pockets. Access to the pants pockets from both sides. Back pocket with flap and concealed press buttons. Thigh pocket with flap and concealed press buttons. Ruler pocket. Cuffs with oress button regulation. Elastic and back pleat. Adjustable knee pockets. Contrast stitching.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xs |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 270 g/m² |
| Material | 65% cotton/35% polyester |
Show UNSPSC/ECL@SS
£ 97.96 excl. VAT
/ Each
£ 117.55 incl. VAT
- Usually arrives within 14 working days
