HELLYHAN 77507_990-C54 OXFORD 4X CNCT PIRATE PANT BLACK W39
Oxford 4X HH Connect™ Pirate Trousers
See technical informationReferences
Helly Hansen:77507_990-C54
Rubix:367A1629
EAN:7040059050444




Product details : HELLYHAN 77507_990-C54 OXFORD 4X CNCT PIRATE PANT BLACK W39
The Oxford 4X HH Connect™ Pirate Pant is the perfect choice for working in the summer. Designed with comfort and mobility in mind, the pirate pant feature 4-way strech fabric, articulated knees and gusset in the croch to provide optimal mobility on the work site. The HH Connect™ compability allows you to be flexible and adapt to different kind of work. Designed with lightweight fabric and reinforcement fabric at knee and bottom hem makes this pirate pant the perfect choice for the hot summer days.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 54 |
| Main material | polyamide |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 83.58 excl. VAT
/ Each
£ 100.30 incl. VAT
- Usually arrives within 14 working days
Size
54
