HELLYHAN 74290_474-2XL OXFORD H. SOFTS JACKET SPRUCE/D'SPR 2XL
Oxford Hooded Softshell Jacket
See technical informationReferences
Helly Hansen:74290_474-2XL
Rubix:366A9507
EAN:7040059176984



Product details : HELLYHAN 74290_474-2XL OXFORD H. SOFTS JACKET SPRUCE/D'SPR 2XL
Bringing the comfort and weather resistance of a softshell into the Oxford family. Ripstop capped shoulders and removable hood provide even more durability and weather protection, while the full stretch softshell body balances breathability with soft brushed interior. Ultimate flexibility to use as a standalone on cold mornings at the job site with wind and weather resistance as well as a layering piece for added warmth.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 2xl |
| Main material | polyamide |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 98.34 excl. VAT
/ Each
£ 118.01 incl. VAT
- Usually arrives within 14 working days
