SPARTEX SPI841575PL2 PACK TEK W/BENCH KIT 2 840-1100X1500- W/TOP L/GRY
Pack tek
See technical informationReferences
Spartex:UK-SPI841575PL2
Rubix:224A8518
Manufacturer :SPI841575PL2

Product details : SPARTEX SPI841575PL2 PACK TEK W/BENCH KIT 2 840-1100X1500- W/TOP L/GRY
Pack Tek Dual Workbenches are designed to cover a multitude of uses within the packaging industry. Available in either 1800mm or 2100mm widths, Pack Tek Dual Workbenches are specifically designed for the packaging industry and are ideal for use in assembly areas, manufacturing facilities and production lines.
Technical specifications
Attributes
| Type | packaging workbenches |
|---|---|
| Height | 750 mm |
| Length | 840 mm |
| Width | 1500 mm |
Show UNSPSC/ECL@SS
£ 2,521.83 excl. VAT
/ Each
£ 3,026.20 incl. VAT
- Delivery usually within ( 16 ) days
