Paint bucket
Filter Options
Categories
paint bucket (8)
Brand
prodec
(5)
rodo
(3)
8 Product(s) with 8 variant(s):
PRODEC 2.5 LITRE PLASTIC PAINT KETTLE
- prodec:RODO-7PC
- rubix:119A1257
- ean:5019200003723
- In stock: Next day delivery
- Volume:2.5 l
£ 1.54 excl. VAT
/ Each
RODO BPS 15 LITRE BLACK PLASTIC SCUTTLE
- rodo:BPS
- rubix:2007084
- ean:5019200004737
- In stock: Next day delivery
- Volume:15 l
£ 7.91 excl. VAT
/ Each
PRODEC BPSLINER 15 LITRE SCUTTLE LINERS PK10
- prodec:BPSLINER
- rubix:401A2623
- manufacturer :BPSLINER
- ean:5019200330225
- Usually arrives within 14 working days
- Volume:15 l
£ 3.15 excl. VAT
/ Each
PRODEC 7PCLINER 2.5 LITRE KETTLE LINERS PK10
- prodec:7PCLINER
- rubix:401A2621
- manufacturer :7PCLINER
- ean:5019200330188
- Usually arrives within 14 working days
- Volume:2.5 l
£ 1.76 excl. VAT
/ Each
PRODEC BPSSLINER 10 LITRE SCUTTLE LINERS PK10
- prodec:BPSSLINER
- rubix:401A2622
- manufacturer :BPSSLINER
- ean:5019200330218
- Usually arrives within 14 working days
- Volume:10 l
£ 3.03 excl. VAT
/ Each
PRODEC BPSL PAINT SCUTTLE 25L
- rodo:BPSLT
- rubix:2007083
- manufacturer :BPSL
- ean:5019200008636
- Usually arrives within 14 working days
- Volume:25 l
£ 13.78 excl. VAT
/ Each
RODO BPSM 5 LITRE BLACK PLASTIC SCUTTLE
- rodo:BPSM
- rubix:2536590
- ean:5019200025817
- In stock: Next day delivery
£ 4.95 excl. VAT
/ Each
PRODEC BPSLLINER 25 LITRE SCUTTLE LINERS PK10
- prodec:BPSLLINER
- rubix:401A2624
- manufacturer :BPSLLINER
- ean:5019200330232
- Usually arrives within 14 working days
- Volume:25 l
£ 4.42 excl. VAT
/ Each








