FESTO 30283 COMMON SUPPLY MANIFOLD PAL-1/4-5-B


PAL P Manifold Strip

References
festo:PAL-1/4-5-B
rubix:110A7536
manufacturer :30283
ean:4052568113537
PAL-1/4-5-B Common supply manifold
brand logo
Technical specifications
TypeP Manifold Strip for Tiger 2000
See all Specifications

Product details : FESTO 30283 COMMON SUPPLY MANIFOLD PAL-1/4-5-B


Common supply manifold PAL-1/4-5-B Assembly Position=Any, Max. number of valve Positions=5, Product weight=420 g, Mounting type=With Mounting bracket, Pneumatic Connection, port 1=G1/2

Technical specifications


Attributes
Logistic Weight410,45 g
TypeP Manifold Strip for Tiger 2000
Show UNSPSC/ECL@SS
£ 130.47 excl. VAT
/ Each
£ 156.56 incl. VAT
  • Delivery usually within ( 8 ) days