FESTO 30285 COMMON SUPPLY MANIFOLD PAL-1/4-7-B


PAL P Manifold Strip

References
festo:PAL-1/4-7-B
rubix:110A7537
manufacturer :30285
ean:4052568113551
PAL-1/4-7-B Common supply manifold
brand logo
Technical specifications
TypeP Manifold Strip for Tiger 2000
See all Specifications

Product details : FESTO 30285 COMMON SUPPLY MANIFOLD PAL-1/4-7-B


Common supply manifold PAL-1/4-7-B Assembly Position=Any, Max. number of valve Positions=7, Product weight=540 g, Mounting type=With Mounting bracket, Pneumatic Connection, port 1=G1/2

Technical specifications


Attributes
Logistic Weight536Ā g
TypeP Manifold Strip for Tiger 2000
Show UNSPSC/ECL@SS
Ā£ 155.38 excl. VAT
/ Each
Ā£ 186.46 incl. VAT
  • Delivery usually within ( 16 ) days