FESTO 30555 COMMON SUPPLY MANIFOLD PAL-1/8-5-B


PAL P Manifold Strip

References
festo:PAL-1/8-5-B
rubix:111A0208
manufacturer :30555
ean:4052568067502
PAL-1/8-5-B Common supply manifold
brand logo
Technical specifications
TypeP Manifold Strip for Tiger 2000
See all Specifications

Product details : FESTO 30555 COMMON SUPPLY MANIFOLD PAL-1/8-5-B


Common supply manifold PAL-1/8-5-B Assembly Position=Any, Max. number of valve Positions=5, Product weight=260 g, Mounting type=With Mounting bracket, Pneumatic Connection, port 1=G3/8

Technical specifications


Attributes
Logistic Weight260 g
TypeP Manifold Strip for Tiger 2000
Show UNSPSC/ECL@SS
£ 105.90 excl. VAT
/ Each
£ 127.08 incl. VAT
  • Delivery usually within ( 8 ) days